REMA

REMA Band sling S2 yellow 90mm 3m workl.3t

  • ERIKS:23784939
  • Manufacturer:8717365004728
Image 1
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
3 m
Material
Polyester
Width
90 mm
Colour
Yellow