REMA

REMA Band sling S2 yellow 90mm 1m workl.3t

  • ERIKS:23784935
  • Manufacturer:8717365004681
Image 1
Save to list

€23.23/ pieceexcl. VAT

€28.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
1 m
Material
Polyester
Width
90 mm
Colour
Yellow