REMA

REMA Band sling S2 yellow 90mm 0,5m workl.3t

  • ERIKS:23784934
  • Manufacturer:8717365004674
Image 1
Save to list

€18.22/ pieceexcl. VAT

€22.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
3,000 kg
Length
0.5 m
Material
Polyester
Width
90 mm
Colour
Yellow