REMA

REMA Band sling S2 purple 30mm 5m workl.1t

  • ERIKS:23784923
  • Manufacturer:8717365004568
Image 1
Save to list

€24.10/ pieceexcl. VAT

€29.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
5 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet