REMA

REMA Band sling S2 purple 30mm 3m workl.1t

  • ERIKS:23784919
  • Manufacturer:8717365004520
Image 1
Save to list

€15.23/ pieceexcl. VAT

€18.43incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
1,000 kg
Length
3 m
Material
Polyester
Width
30 mm
Colour
Lila / Violet