REMA

REMA Band sling S2 green 60mm 5m workl.2t

  • ERIKS:23784933
  • Manufacturer:8717365004667
Image 1
Save to list

€40.20/ pieceexcl. VAT

€48.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
5 m
Material
Polyester
Width
60 mm
Colour
Green