REMA

REMA Band sling S2 green 60mm 4m workl.2t

  • ERIKS:23784931
  • Manufacturer:8717365004643
Image 1
Save to list

€32.15/ pieceexcl. VAT

€38.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
4 m
Material
Polyester
Width
60 mm
Colour
Green