REMA

REMA Band sling S2 green 60mm 3m workl.2t

  • ERIKS:23784929
  • Manufacturer:8717365004629
Image 1
Save to list

€25.16/ pieceexcl. VAT

€30.44incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
3 m
Material
Polyester
Width
60 mm
Colour
Green