REMA

REMA Band sling S2 green 60mm 2,5m workl.2t

  • ERIKS:23784928
  • Manufacturer:8717365004612
Image 1
Save to list

€23.23/ pieceexcl. VAT

€28.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
2.5 m
Material
Polyester
Width
60 mm
Colour
Green