REMA

REMA Band sling S2 green 60mm 1m workl.2t

  • ERIKS:23784925
  • Manufacturer:8717365004582
Image 1
Save to list

€18.17/ pieceexcl. VAT

€21.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
1 m
Material
Polyester
Width
60 mm
Colour
Green