REMA

REMA Band sling S2 green 60mm 1,5m workl.2t

  • ERIKS:23784926
  • Manufacturer:8717365004599
Image 1
Save to list

€19.23/ pieceexcl. VAT

€23.27incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
1.5 m
Material
Polyester
Width
60 mm
Colour
Green