REMA

REMA Band sling S2 green 60mm 0,5m workl.2t

  • ERIKS:23784924
  • Manufacturer:8717365004575
Image 1
Save to list

€16.10/ pieceexcl. VAT

€19.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Lifting capacity
2,000 kg
Length
0.5 m
Material
Polyester
Width
60 mm
Colour
Green