REMA

REMA Balancer type 9368 55-65kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794697
  • Manufacturer:8717365000270
Image 1
Save to list

€928.00/ pieceexcl. VAT

€1,122.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
65 kg
Rope length
2 m
Weight
15.6 kg