REMA

REMA Balancer type 9364 25-30kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794693
  • Manufacturer:8717365000577
Image 1
Save to list

€688.50/ pieceexcl. VAT

€833.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
30 kg
Rope length
2 m
Weight
14 kg