REMA

REMA Balancer type 9362 15-20kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794691
  • Manufacturer:8717365000225
Image 1
Save to list

€640.00/ pieceexcl. VAT

€774.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
20 kg
Rope length
2 m
Weight
12.6 kg