REMA

REMA Balancer type 9361 10-15kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794690
  • Manufacturer:8717365000218
Image 1
Save to list

€611.50/ pieceexcl. VAT

€739.92incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
15 kg
Rope length
2 m
Weight
12 kg