REMA

REMA Balancer type 9355 7-10kg 2,0m zwaar, draaibare ophanging

  • ERIKS:23794685
  • Manufacturer:8717365000164
Image 1
Save to list

€388.00/ pieceexcl. VAT

€469.48incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Pull power
10 kg
Rope length
2 m
Weight
5.5 kg