RED ROOSTER

RED ROOSTER Screwdriver direct drive

  • ERIKS:23286537
  • Manufacturer:8717981196715
Image 1
This Red Rooster screwdriver is a direct drive.
Intended for light duty use.
The direct drive offers proper working conditions for selfdrilling and selftapping screws, as well as work in wood and plastics.
Composite body in ergonomic shape to support the operator.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Exhaust through grip, with silencer * For a long tool-life,
the design incorporates needle-bearings
Save to list

€175.00/ pieceexcl. VAT

€211.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
1/4
Connection inlet
1/4
Rotational speed
1,800 rpm
Torque
7.5 Nm
Diameter of air supply
10 mm
Sound performance level
83 dB
Vibrations
3.5 m/s²