RED ROOSTER

RED ROOSTER Scaling Hammer

  • ERIKS:11929788
  • Manufacturer:8717981000760
Image 1
This fluxchipper by Red Rooster has a quick-change chisel retainer.
High impactfrequency.
For use in the Automotive Aftermarket, chipping of welding seams.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Low on noise and vibrationlevels
Save to list

€192.00/ pieceexcl. VAT

€232.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
32
Sound performance level
93 dB
Vibrations
9.4 m/s²
Max. single-blow energy
7.4 J
Impacts
4000
Holding shaft
V12,3 x 16 x 28