RED ROOSTER

RED ROOSTER RRS-60323K - 75Mm Mini Polisher Kit

  • ERIKS:12689713
  • Manufacturer:8717981325634
Image 1
This mini-polisher of RED ROOSTER has a hook & loop system for quick and sure exchange of polishing discs. The RPM is adjustable. Very simple and robust construction.Characteristics:* Ergonomic design, well balanced* Exhaust air silenced through grip* Wide starter for operator comfort* Body in composite material* Lightweight * In blowmolded case, including polishings discs
Save to list

€180.00/ pieceexcl. VAT

€217.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.3 kW
Rotational speed
3200 rpm
Diameter disc
75 mm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
80 dB
Vibrations
0.74 m/s²