




€709.00/ pieceexcl. VAT
€857.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RED ROOSTER |
Series | RRI-BI |
Torque range | from 6 to 32 Nm |
Max. torque | 32 Nm |
Attract torque adjustable | 50 stappen |
With automatic shut-off | Yes |
Rotational speed | 1500 - 2000 - 2400 rpm rpm |
Idle rotational speed | 2400 rpm rpm |
Bolt size | 6 mm mm |
Tool insertion | 3/8" external square |
Sound level (in operation) | 68.3 dB (dB(A)) |
Vibrations | 7.8 m/s² |
Vibration uncertainty K | 1.5 m/s² |
Battery type | Lithium ion |
Battery capacity | 2.0 A-h / 4.0 A-h A·h |
Battery potential | 18 V |
With reaction bar | No |
Weight without battery-pack | 1 kg |
Including battery-pack | No |
With battery charger | No |
Model | RRI-BI32T |
A | 195 mm |
B | 29 mm |