RED ROOSTER

RED ROOSTER RRI-4612R VL - Hammer Ø25X75/Screw Cap Holder

  • ERIKS:13367067
  • Manufacturer:8717981170180
Image 1
Features:* Vibration damped breakhammers (means give a high force per blow and a very low vibration and low noise level)* The RRI-4612R VL with a long stroke are very effective in their demolition job.* Highly dependable during the job and easy on the operator.* Choice between different shank-size and chisel-retainer.
Save to list

€1,140.00/ pieceexcl. VAT

€1,379.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
3/4
Diameter of air supply
13 mm
Stroke
170
Sound performance level
105 dB
Vibrations
3.8 m/s²
Weight
12.9 g
Max. single-blow energy
81.2 J
Impacts
1290