RED ROOSTER

RED ROOSTER RRI-4612K VL - Hammer Hex22 X 82

  • ERIKS:13367066
  • Manufacturer:8717981170197
Image 1
Features:* Vibration damped breakhammers (means give a high force per blow and a very low vibration and low noise level)* The RRI-4612K VL with a long stroke are very effective in their demolition job.* Highly dependable during the job and easy on the operator.* Choice between different shank-size and chisel-retainer.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
3/4
Diameter of air supply
13 mm
Stroke
170
Sound performance level
105 dB
Vibrations
3.8 m/s²
Weight
14.3 g
Max. single-blow energy
81.2 J
Impacts
1290