RED ROOSTER

RED ROOSTER RRH-4312K - Air Hammer vibration reduced

  • ERIKS:13259271
  • Manufacturer:8717981362967
Image 1
The RED ROOSTER RRH-4312K is a strong and compact chipping hammer with high efficiency. The hammer is vibration reduced, has a quick change retainer and insulated handgrip to reduce user fatique. The versatility of the hammer makes it suitable for professional use in various sectors.Characteristics: • Ergonomic design• Quick change retainer • Compact and lightweight• Exhaust through handle• For left and right handed use
Save to list

€188.00/ pieceexcl. VAT

€227.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
10 mm
Stroke
89
Sound performance level
95 dB
Vibrations
2.6 m/s²
Weight
1800 g
Max. single-blow energy
12 J
Impacts
2100