RED ROOSTER

RED ROOSTER RRG-541RE - Die Grinder 22.000 rpm

  • ERIKS:12140320
  • Manufacturer:8717981400126
Image 1
RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications.Characteristics:* The RRG range of die grinders are developed for enhanced productivity. * The rubber cover allows the hand to grip the tool firmly due to the unique ergonomic design.* The grinders have an adjustable rear exhaust.* Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas.* When depressed fully the safety lever lays flat against the tool adding extra comfort for theoperator.
Save to list

€103.00/ pieceexcl. VAT

€124.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
22000 rpm
Connection inlet
1/4