RED ROOSTER

RED ROOSTER RRG-515RE - Die Grinder 15,000 RPM

  • ERIKS:13367063
  • Manufacturer:8717981370214
Image 1
RED ROOSTER die grinders are extremely suitable for de-burring applications as well as weld seam finishing and general die grinding applications. Characteristics: * The RRG range of die grinders are developed for enhanced productivity. * The rubber cover allows the hand to grip the tool firmly due to the unique ergonomic design. * The grinders have an adjustable rear exhaust. * Air inlet with a swivel allowing the tool to be very flexible, especially in difficult access areas. * When depressed fully the safety lever lays flat against the tool adding extra comfort for the operator.
Save to list

€136.00/ pieceexcl. VAT

€164.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
15000 rpm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
80 dB
Vibrations
2.6 m/s²
Power
0.52 kW