RED ROOSTER

RED ROOSTER RRG-2144 - Angle Grinder 115 x 22mm

  • ERIKS:13367062
  • Manufacturer:8717981364671
Image 1
The improved RED ROOSTER compact angle grinder, lighter and 60% more powerfulCharacteristics:•    ideal for cutting and grinding•    vibration-reduced dead-handle suitable for both left-hand and right-hand users•    metrical spindle allows use of widely used abrasives•    spindle-lock for quick change of abrasives•    protective cover can easily be adjusted
Save to list

€289.00/ pieceexcl. VAT

€349.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
12000 rpm
Connection inlet
3/8
Diameter of air supply
13 mm
Sound performance level
88 dB
Vibrations
6.6 m/s²
Power
1.04 kW