RED ROOSTER

RED ROOSTER RR-06SC - Screwdriver with Clutch

  • ERIKS:12533124
  • Manufacturer:8717981296309
Image 1
This RED ROOSTER screwdriver has an adjustable clutch mechanism. Developed for Automotive Aftermarket use. Body in composite material for light weight and temperature isolation.Characteristics: * Straight model with lever-start, well balanced * Compact and lightweight * Rear exhaust, with silencer(Hanger and adjustment keys included in the box)
Save to list

€228.00/ pieceexcl. VAT

€275.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Air comsumption
10 l/min
Connection inlet
1/4
Diameter of air supply
10 mm
Operating pressure
6.3 bar
Rotational speed
800 rpm
Sound performance level
85 dB
Vibrations
1.6 m/s²
Weight
1400 g