RED ROOSTER

RED ROOSTER Reactionless ratchet wrench 3/8"

  • ERIKS:12251190
  • Manufacturer:8717981199525
Image 1
This RED ROOSTER ratchet wrench is designed for work in confined spaces. The body has a rubber grip for isolation and comfortable working. The impact mechanism takes away the reaction forces from the operator. The big advantage is that this saves the skin of your fingers. The tool has a rear exhaust.Characteristics:* Impact Mechanism (No Reaction Forces)* Suitable for work in confined spaces* Rear exhaust* Ergonomic rubber grip
Save to list

€159.00/ pieceexcl. VAT

€192.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
3/8
Connection inlet
1/4
Rotational speed
500 rpm
Diameter of air supply
6.5 mm
Sound performance level
91 dB
Vibrations
4.5 m/s²