RED ROOSTER

RED ROOSTER Ratchet wrench 1/4"

  • ERIKS:23286362
  • Manufacturer:8717981062133
Image 1
This Red Rooster stubby ratchet wrench is designed for work in confined spaces.
The rear air-exhaust is silenced and can be rotated.
The body has a rubber grip for isolation and comfortable working.
Save to list

€133.00/ pieceexcl. VAT

€160.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
1/4
Connection inlet
1/4
Rotational speed
270 rpm
Diameter of air supply
6.5 mm
Sound performance level
85 dB
Vibrations
4.3 m/s²