RED ROOSTER

RED ROOSTER Pen & Ring for impact socket 1"

  • ERIKS:23286364
  • Manufacturer:8717981000593
Image 1
This Red Rooster ratchet wrench is designed for work in confined spaces.
The rear air-exhaust is silenced and can be rotated.
The body has a rubber grip for isolation and comfortable working.
Power can be adjusted.
Save to list

€142.00/ pieceexcl. VAT

€171.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
3/8
Connection inlet
1/4
Rotational speed
150 rpm
Diameter of air supply
6.5 mm
Sound performance level
85 dB
Vibrations
5.8 m/s²