RED ROOSTER

RED ROOSTER Needle Scaler pistol RRI-4006

  • ERIKS:11929831
  • Manufacturer:8717981183883
Image 1
This RED ROOSTER needle-scaler is developped for operations of longer use, has a high frequency and is meant for industrial use. Extremely low on vibrations to the operator.Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles* Handgrip isolated in rubber for temperature isolation
Save to list

€470.00/ pieceexcl. VAT

€568.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Sound performance level
90 dB
Vibrations
2.7 m/s²
Weight
2700 g
Impacts
2400