RED ROOSTER

RED ROOSTER Needle Scaler (3Mm/28)

  • ERIKS:11929833
  • Manufacturer:8717981064687
Image 1
This Red Rooster needle-scaler is developped for operations of longer use, has a high frequency and is meant for industrial use.
Extremely low on vibrations to the operator.
Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles *
Handgrip isolated in rubber for temperature isolation
Save to list

€590.00/ pieceexcl. VAT

€713.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
30.5
Sound performance level
95 dB
Vibrations
1.9 m/s²
Impacts
3000