RED ROOSTER

RED ROOSTER Needle Scaler

  • ERIKS:11929789
  • Manufacturer:8717981062973
Image 1
Needle-scaler by Red Rooster.
High impacting force.
Characteristics: * Ergonomic design, well balanced * For left- and righthand usage * Straight model
Save to list

€257.00/ pieceexcl. VAT

€310.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
32
Sound performance level
93 dB
Vibrations
9.4 m/s²
Impacts
4000