RED ROOSTER

RED ROOSTER Needle Scaler

  • ERIKS:11530891
  • Manufacturer:8717981000517
Image 1
This Red Rooster needle-scaler is developped for operations of longer use, has a high frequency and is meant for industrial use.
Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles *
Handgrip isolated in rubber
Save to list

€375.00/ pieceexcl. VAT

€453.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
34
Sound performance level
96 dB
Vibrations
17 m/s²
Impacts
3000