RED ROOSTER

RED ROOSTER Needle Scaler

  • ERIKS:11530889
  • Manufacturer:8717981000296
Image 1
Needle-scaler by Red Rooster.
High impacting force.
Characteristics: * Ergonomic design, well balanced * For left- and righthand usage * Grip isolated by rubber
Save to list

€191.00/ pieceexcl. VAT

€231.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
6.5 mm
Stroke
33
Sound performance level
96 dB
Vibrations
20 m/s²
Impacts
3000