RED ROOSTER

RED ROOSTER Impact Wrench RR-24N 1 square drive 1"

  • ERIKS:12954010
  • Manufacturer:8717981332526
Image 1
This composite impact wrench by RED ROOSTER has an excellent weight/power ratio. The RR-24N 1 is developped for assembly- and disassembly applications. The Twin Hammer impact mechanism gives high energy levels per impact en thus suitable for heavy duty applications. The energy is directly transmmitted to the anvil for maximum power and low maintenance. The tool is suitable for industrial use.Characteristics:• Ergonomic design, well balanced• Compact and lightweight• Impact mechanism Twin Hammer• Power adjustable, 3 positions• Exhaust silenced, through grip
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Air comsumption
9.1 l/min
Connection inlet
3/8
Diameter of air supply
10 mm
Operating pressure
6.3 bar
Rotational speed
5500 rpm
Sound performance level
90 dB
Torque
1900 Nm
Vibrations
4.8 m/s²
Weight
3.7 g