RED ROOSTER

RED ROOSTER Impact Wrench 1/2"

  • ERIKS:23177369
  • Manufacturer:8717981000265
Image 1
This Red Rooster Impact Wrench is suitable for the Automotive Aftermarket. The RR-15P has a good quality for a very low price. This tool has a very simple designed one-hammer clutch. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Clutch: Rocking Dog * Adjustable power, 4 positions
Save to list

€87.00/ pieceexcl. VAT

€105.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection
1/2
Connection inlet
1/4
Rotational speed
6,900 rpm
Torque
430 Nm
Diameter of air supply
10 mm
Sound performance level
82 dB
Vibrations
11 m/s²