RED ROOSTER

RED ROOSTER Drill 6 mm 4000 Rpm

  • ERIKS:23177402
  • Manufacturer:8717981000845
Image 1
This Red Rooster drill is perfectly suitable for precision jobs in whitegood, furniture and aluminiumindustry.
Characteristics: * Compact and lightweight * Accessablilty to confined spaces * Low vibrationlevel * Exhaust through grip, silenced * High RPM
Save to list

€207.00/ pieceexcl. VAT

€250.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.26 kW
Rotational speed
4000 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
No
Diameter of air supply
10 mm
Sound performance level
86 dB
Vibrations
0.6 m/s²