RED ROOSTER

RED ROOSTER Die Grinder 7000 Rpm

  • ERIKS:12360303
  • Manufacturer:8717981206681
Image 1
The Red Rooster RRI-3407 die grinder with its low speed is especially suitable for light grinding, sanding and polishing on Stainless Steels.
Suitable abrasives should have a flexible body with external sanding sleeve or also ScotchBrite™ bodies.
Applications are to be found in the machinery and appliances building for the food industry, extruders and vessels.
Also used with hard metal burrs for the rough inner grinding of pipes.
Characteristics:
• Starter with safety-lever • The exhaust hose with integrated silencer minimizes the noise level.
• Comfortable grip due to the housing with thermal insulation.
• Partial exhaust at the front side to clean the work area.
• Collet chuck with safety nut in compact style.
Save to list

€1,080.00/ pieceexcl. VAT

€1,306.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
7 rpm
Collet chuck diameter
6 mm
Connection inlet
1/4
Diameter of air supply
6.5 mm
Sound performance level
84 dB
Vibrations
2.5 m/s²
Power
0.7 kW