RED ROOSTER

RED ROOSTER Die Grinder 58000 Rpm

  • ERIKS:23177452
  • Manufacturer:8717981064670
Image 1
This Red Rooster pencil-grinder is used with burrs and wheels with 3mm shafts.
The exhaust air is silenced and directed from the workpiece through the exhaust hose.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Silenced exhaust * Low vibrationlevel
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
58000 rpm
Collet chuck diameter
3 mm
Connection inlet
1/4
Diameter of air supply
6.5 mm
Sound performance level
80 dB
Vibrations
0.8 m/s²
Power
0.1 kW