RED ROOSTER

RED ROOSTER Die Grinder 30000 Rpm

  • ERIKS:11929829
  • Manufacturer:8717981132942
Image 1
Characteristics: * The compact collet chuck and nut are designed for industrial work in confined spaces.
* The chuck takes 6 mm shafts and 3 mm shafts * The exhaust air is redirected from the user through a hose with muffler
* The rubber cover of the motorhousing isolates against cold and vibrations * The grinders have a safety lever
Save to list

€625.00/ pieceexcl. VAT

€756.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
30 rpm
Collet chuck diameter
3/6 mm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
81 dB
Vibrations
2.2 m/s²
Power
0.23 kW