RED ROOSTER

RED ROOSTER Die Grinder 20000 Rpm

  • ERIKS:11929827
  • Manufacturer:8717981172023
Image 1
Characteristics:* The compact collet chuck and nut are designed for industrial work in confined spaces.* The chuck takes 6 mm shafts and 3 mm shafts* The exhaust air is redirected from the user through a hose with muffler* The rubber cover of the motorhousing isolates against cold and vibrations* The grinders have a safety lever* Extra long shaft
Save to list

€1,100.00/ pieceexcl. VAT

€1,331.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Rotational speed
20000 rpm
Collet chuck diameter
3/6 mm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
80 dB
Vibrations
2.5 m/s²
Power
0.5 kW