RED ROOSTER

RED ROOSTER Air Hammer RRH-2000 Hexagon

  • ERIKS:11929799
  • Manufacturer:8717981173792
Image 1
Features:
* Designed and developed for renovation work, the RRH-2000 is a new hammer to the Red Rooster programme.
* The hammer has a very high energy blow per minute but has the advantage of very low weight.
* An ergonomically designed grip enables both right and left handed use without compromising on comfort.
* Supplied as standard the hammer is delivered with an open retaining spring to enable the use of both pointed and broad blade chisels.
Save to list

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
88 dB
Vibrations
8 m/s²
Weight
1500 g
Max. single-blow energy
4.5 J
Impacts
5000