RED ROOSTER

RED ROOSTER 150mm Palm Orbital Sander

  • ERIKS:23177393
  • Manufacturer:8717981197132
Image 1
This Red Rooster palm sander is vibration-reduced.
The body has a rubber cover for maximum grip.
The simplicity of the contruction results in a reliable tool.
Applications in: Car-bodywork, metal- and woodworking industry.
No additional lubrication of the air is required.
Characteristics:
* Ergonomic design, well balanced.
* Exhaust air is silenced.
* Hook & Loop pad.
* Lightweight.
* Adjustable speed.
* Excenterstroke 5mm.
* Version for connection to central dust extraction (for 32mm hose size)
Save to list

€264.00/ pieceexcl. VAT

€319.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.3 kW
Rotational speed
12000 rpm
Diameter disc
150 mm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
73 dB
Vibrations
2.5 m/s²