RED ROOSTER

RED ROOSTER 10RDS-4000 - Straight Drill With Chuck 10 mm

  • ERIKS:13371707
  • Manufacturer:8717981269556
Image 1
Features:* The RED ROOSTER straight drill is a powerful drill with an adjustable speed regulator.* With safety starting lever and a low noise rear exhaust.* For vertical drilling and drilling in cramped and confined spaces.* The patented ergonomic grip and low vibration makes this tool perfect for the job.* Execution with keyed drill chuck.* With additional accessories also perfectly suitable for polishing with discs.
Save to list

€136.00/ pieceexcl. VAT

€164.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.37 kW
Rotational speed
4000 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Diameter of air supply
6.5 mm
Sound performance level
79 dB
Vibrations
0.4 m/s²