RED ROOSTER

RED ROOSTER 10RDS-2500 - Straight Drill With Chuck 10 mm

  • ERIKS:11927153
  • Manufacturer:8717981150717
Image 1
Features:
* The Red Rooster straight drill is a powerfull drill with an adjustable speed regulator.
* With safety starting lever and and a low noise rear exhaust.
* For vertical drilling and drilling in cramped and confined spaces.
* The patented ergonomic grip and low vibration makes this tool pefect for the job.
Save to list

€123.00/ pieceexcl. VAT

€148.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RED ROOSTER
Power
0.37 kW
Rotational speed
2500 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
No
Diameter of air supply
6.5 mm
Sound performance level
79 dB
Vibrations
0.4 m/s²