

€232.50/ pieceexcl. VAT
€281.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 25 |
Material | AISI 316L |
Code | 25KAIW13EVX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Rectus 25KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.8 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |