

€10.32/ pieceexcl. VAT
€12.49incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Series | 26 |
Material | Brass |
Code | 26KAAW17MPX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Rectus 26KA series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 7.2 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |
€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 16/12/2026