

€54.72/ pieceexcl. VAT
€66.21incl. VAT
Sold per: 5Min. order: 5
1 In stock - Estimated delivery date 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RECTUS |
Type | 27 |
Material | Brass |
Surface protection | Nickel Plated |
Connection type | Quick Coupling |
Hose fitting type | Quick disconnect |
Connection termination | Coupling (female) |
Connection termination size | EURO 10 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 35 bar |
Maximum operating pressure | 508 psi |
€23.76/ pieceexcl. VAT
€28.75incl. VAT
Estimated delivery date - 14/12/2026